Mounting Block, 5" x 7", 1/2" Siding

Item #: 2020625

Cat #: MB5741

UPC: 018997151711

$ 6.10 EA
Company wide:
16 in stock
Documents & Guides
Mounting Block, 5" x 7", For 1/2" Lap Siding

Overview

Mounting Block, 5" x 7", For 1/2" Lap Siding

Available for three siding types, Arlington’s one-piece, 5" x 7" non-metallic bases provide a smooth, flat mounting surface for equipment and devices.

Also known as: 018997151711, MB5741, ARLMB5741

Specifications

Color: Beige
Color: Beige