M21 Polyester Labels 0.75" x 2"

Item #: 2020472

Cat #: M21-137-423

UPC: 888434558478

$ 37.59 EA
Company wide:
5 in stock
M21 Series Pre-Sized Harsh-Environment Polyester Labels 0.75 in Height x 2 in Width, Black/White, 126 Labels Per Cartridge

Overview

M21 Series Pre-Sized Harsh-Environment Polyester Labels 0.75 in Height x 2 in Width, Black/White, 126 Labels Per Cartridge

Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, these pre-sized labels are ideal for a wide variety of difficult surfaces in an array of environmental conditions.

Also known as: 888434558478, M21-137-423, BRAM21137423

Specifications

Width: 2 in
Height: 3/4 in
Width: 2 in
Height: 3/4 in