M21 Polyester Labels 0.75" x 1"

Item #: 2020470

Cat #: M21-18-423

UPC: 888434558454

$ 34.89 EA
Company wide:
6 in stock
M21 Series Pre-Sized Harsh-Environment Polyester Labels 0.75 in Height x 1 in Width, Black/White, 211 Labels Per Cartridge

Overview

M21 Series Pre-Sized Harsh-Environment Polyester Labels 0.75 in Height x 1 in Width, Black/White, 211 Labels Per Cartridge

Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, these pre-sized labels are ideal for a wide variety of difficult surfaces in an array of environmental conditions.

Also known as: 888434558454, M21-18-423, BRAM2118423

Specifications

Width: 1 in
Height: 3/4 in
Width: 1 in
Height: 3/4 in