M21 Nylon Labels 0.75" x 2"

Item #: 2020467

Cat #: M21-137-499

UPC: 888434558423

$ 40.19 EA
Company wide:
7 in stock
M21 Series Pre-Sized High-Adhesion Nylon Labels 0.75 in Height x 2 in Width, Black/White, 73 Labels Per Cartridge

Overview

M21 Series Pre-Sized High-Adhesion Nylon Labels 0.75 in Height x 2 in Width, Black/White, 73 Labels Per Cartridge

These pre-sized, high-adhesion nylon cloth labels (B-499) are highly pliable and ideal for tightly-curved surfaces such as vials, wires and cables. 

Also known as: 888434558423, M21-137-499, BRAM21137499

Specifications

Width: 2 in
Height: 3/4 in
Width: 2 in
Height: 3/4 in