M21 Vinyl Wraps 0.75" x 1"

Item #: 2020462

Cat #: M21-18-427

UPC: 888434558324

$ 41.79 EA
Company wide:
0 in stock
M21 Series Pre-Sized Self Laminating Vinyl Wraps, 0.75 in Height x 1 in Width, Black/White, 160 Labels Per Cartridge

Overview

M21 Series Pre-Sized Self Laminating Vinyl Wraps, 0.75 in Height x 1 in Width, Black/White, 160 Labels Per Cartridge

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.

Also known as: 888434558324, M21-18-427, BRAM2118427

Specifications

Width: 1 in
Height: 3/4 in
Width: 1 in
Height: 3/4 in