M21 Labels 0.5" x 25 ft

Item #: 2020460

Cat #: M21-500-403

UPC: 888434559444

$ 27.59 EA
Company wide:
8 in stock
M21 Series Water-Dissolvable Labels 0.5 in Width x 25 ft Length, Black/White

Overview

M21 Series Water-Dissolvable Labels 0.5 in Width x 25 ft Length, Black/White

For the ultimate solution in label and adhesive removal, choose Brady’s B-403 Water Dissolvable Label. Ideal for laboratories, temporary identification needs, work-in-process product flows, and other general identification applications.

Also known as: 888434559444, M21-500-403, BRAM21500403

Specifications

Length: 25 ft
Width: 1/2 in
Length: 25 ft
Width: 1/2 in