M21 Vinyl Labels 0.5" x 21 ft

Item #: 2020458

Cat #: M21-500-581-WT

UPC: 888434559420

$ 25.89 EA
Company wide:
51 in stock
M21 Series Continuous Repositionable Vinyl Labels 0.5 in Width x 21 ft Length, Black/White

Overview

M21 Series Continuous Repositionable Vinyl Labels 0.5 in Width x 21 ft Length, Black/White

Repositionable Vinyl Film (B-581) is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required.

Also known as: 888434559420, M21-500-581-WT, BRAM21500581WT

Specifications

Length: 21 ft
Width: 1/2 in
Length: 21 ft
Width: 1/2 in