3
more

$ 199.99 EA
Company wide:
37
in stock
Documents & Guides
M210 Portable Label Printer Kit, Auto-Format Labels With 11 Pre-Loaded Application Design Guides For Rapid And Accurate Label Creation, Military-Grade Shock And Vibration Resistance Per MIL-STD-810G Method 5.16.6 SA4.6.5 – Drop Tested To Withstand The Roughest Job Sites, Easy-To-Access Hot Keys And Menus For Fast Label Creation, On-Board Symbols And The Ability To Store 12 Label Files Up To 2MB, Ability To Create UPC, DataMatrix, And QR Codes, Onboard Label Material Gauge Tracks The Amount Of Material Left In The Cartridge, Includes: (1) AC Adapter/Battery Charger (M210-AC), (1) M210 Label Printer (M210), (1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499), (1) Li-ion Rechargeable Battery (M210-BATTERY), (1) Quick Start Guide, (1) Replacement Power Cord - North America & (1) Hard Case (M210-HC)
Overview
M210 Portable Label Printer Kit, Auto-Format Labels With 11 Pre-Loaded Application Design Guides For Rapid And Accurate Label Creation, Military-Grade Shock And Vibration Resistance Per MIL-STD-810G Method 5.16.6 SA4.6.5 – Drop Tested To Withstand The Roughest Job Sites, Easy-To-Access Hot Keys And Menus For Fast Label Creation, On-Board Symbols And The Ability To Store 12 Label Files Up To 2MB, Ability To Create UPC, DataMatrix, And QR Codes, Onboard Label Material Gauge Tracks The Amount Of Material Left In The Cartridge, Includes: (1) AC Adapter/Battery Charger (M210-AC), (1) M210 Label Printer (M210), (1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499), (1) Li-ion Rechargeable Battery (M210-BATTERY), (1) Quick Start Guide, (1) Replacement Power Cord - North America & (1) Hard Case (M210-HC)
Optimize on-site efficiency with the M210 Label Printer Kit. Create fast and reliable ID (anywhere) with the M210 printer, a label cartridge, accessories and a durable hard case for storage and transport.
Also known as: 888434559505, M210-KIT, BRAM210KIT
Specifications
| Color: | Black/Yellow |
| Type: | Lithium Battery |
| Color: | Black/Yellow |
| Type: | Lithium Battery |