3
more

$ 95.00 EA
Company wide:
210
in stock
Documents & Guides
M210 Portable Label Printer, Auto-Format Labels With 11 Pre-Loaded Application Design Guides For Rapid And Accurate Label Creation, Military-Grade Shock And Vibration Resistance Per MIL-STD-810G Method 5.16.6 SA4.6.5 – Drop Tested To Withstand The Roughest Job Sites, Easy-To-Access Hot Keys And Menus For Fast Label Creation, On-Board Symbols And The Ability To Store 12 Label Files Up To 2MB, Ability To Create UPC, DataMatrix, And QR Codes, Onboard Label Material Gauge Tracks The Amount Of Material Left In The Cartridge, Includes: (1) M210 Label Printer (M210), (1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499) & (1) Quick Start Guide, Powered By (6) AA Alkaline Or Optional Rechargeable Lithium-Ion Batteries (Sold Separately)
Overview
M210 Portable Label Printer, Auto-Format Labels With 11 Pre-Loaded Application Design Guides For Rapid And Accurate Label Creation, Military-Grade Shock And Vibration Resistance Per MIL-STD-810G Method 5.16.6 SA4.6.5 – Drop Tested To Withstand The Roughest Job Sites, Easy-To-Access Hot Keys And Menus For Fast Label Creation, On-Board Symbols And The Ability To Store 12 Label Files Up To 2MB, Ability To Create UPC, DataMatrix, And QR Codes, Onboard Label Material Gauge Tracks The Amount Of Material Left In The Cartridge, Includes: (1) M210 Label Printer (M210), (1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499) & (1) Quick Start Guide, Powered By (6) AA Alkaline Or Optional Rechargeable Lithium-Ion Batteries (Sold Separately)
Let the M210 take on your toughest on-site labeling challenges. Create fast and reliable ID with more materials and pre-sized labels. Just drop in a label cartridge, type and print.
Also known as: 888434559475, M210, BRAM210
Specifications
| Color: | Black/Yellow |
| Color: | Black/Yellow |