LED Lamp, 6.5 Watt, 500 Lumen, 3000K, MR16, GU10 Base, 120V

Item #: 2020379

Cat #: S8677

UPC: 045923086779

$ 12.43 EA
Company wide:
1 in stock
Documents & Guides
LED Lamp, 6.5 Watt, 500 Lumen, 3000K, 92 CRI, MR16 Flood, 25°, GU10 Base, 120 Volt, Dimmable

Overview

LED Lamp, 6.5 Watt, 500 Lumen, 3000K, 92 CRI, MR16 Flood, 25°, GU10 Base, 120 Volt, Dimmable

Satco's S8677 6.5-watt MR16 LED offers warm white light and a 25 degree beam spread. This narrow Flood light is an energy efficient lighting solution for indoor residential and commercial lighting applications. Dimmable and long lasting, this frost Finished bulb delivers 25,000 hours of exceptional illumination.

Also known as: 045923086779, S8677, SATS8677

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 6.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Lumens: 500
Material: Plastic
Wattage: 6.500
Light Technology: LED
Base: 2-Pin (GU10)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Title 20
Dimmable: Yes