New Sustainable

LED LAY IN 2X2 SELECTABLE 26-45W 30/40/50LMS 35K/

Item #: 2020368
Cat #: STAKS 2X2 ALO3 SWW7
UPC: 194995082056
$ 79.19 EA
Company wide:
61 in stock
LED LAY IN 2X2 SELECTABLE 26-45W 30/40/50LMS 35K/40K/50K 120-277V

Overview

LED LAY IN 2X2 SELECTABLE 26-45W 30/40/50LMS 35K/40K/50K 120-277V
Available in 2x2 and 2x4 configurations, STACK Switch allows the end user to select from three lumen packages and three color temperatures all at an affordable price. The wide center basked and curved matte reflector allow STACK Switch to deliver a high quality of light while maintaining optimal performance.
Also known as: 194995082056, STAKS 2X2 ALO3 SWW7, LITSTAKS2X2ALO3SWW

Specifications

Lumens: 4500, 5000, 3500, Selectable
Wattage: 26, 45, Selectable
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Product Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimming: Yes
Lumens: 4500, 5000, 3500, Selectable
Volts AC: 120-277
Product Width: 24 in, 2 ft
Type: 0-10V Dimming
Dimming: Yes
Wattage: 26, 45, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)