Armored Instrumentation Cable, 16 AWG, 4-Pair, Individually & Overall Shield

Item #: 2020252

Cat #: XL41604

UPC:

Company wide:
0 in stock
Documents & Guides
Armored Instrumentation Cable, 16 AWG, 4-Pairs, Individual & Overall Shield, Continuously Corrugated Welded Cable - CCW, PVC/Nylon Jacket

Overview

Armored Instrumentation Cable, 16 AWG, 4-Pairs, Individual & Overall Shield, Continuously Corrugated Welded Cable - CCW, PVC/Nylon Jacket

For use as instrumentation tray cable on circuits rated 150V or less and 5 amps or less in accordance with NEC article 727.

Also known as: XL41604, OMNXL41604

Specifications

Jacket: PVC
Conductors: 4 Pair
Gauge: 16 AWG
Shielding: Shielded
Jacket: PVC
Gauge: 16 AWG
Conductors: 4 Pair
Shielding: Shielded