Marine Cable, Type MC-HL, 500/3, Aluminum Sheath, 600V

Item #: 2020248

Cat #: X250003

UPC:

Company wide:
0 in stock
Documents & Guides
Marine Cable, Type MC-HL, 500 MCM, 3 Conductor, Aluminum Sheath, 600V

Overview

Marine Cable, Type MC-HL, 500 MCM, 3 Conductor, Aluminum Sheath, 600V

This cable has three symmetrically placed grounds to reduce problems associated with pulse-width modulated AC drives

Also known as: X250003, OMNX250003

Specifications

Conductors: 3
Color: Black
Volts AC: 600
Gauge: 500 kcmil
Conductors: 3
Volts AC: 600
Color: Black
Gauge: 500 kcmil