Breaker, Molded Case, 3P, 600A, 600V AC/DC, 18kAIC @ 600V, Ekip Dip LSI, XT5N

Item #: 2020192

Cat #: XT5NU360BFFF000XXX

UPC: 056221021850

$ 5630.66 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 3-Pole, 600 Amp, 600 Volt AC/DC, 18 kAIC @ 600 Volt, Ekip Dip LSI, XT5N

Overview

Breaker, Molded Case, 3-Pole, 600 Amp, 600 Volt AC/DC, 18 kAIC @ 600 Volt, Ekip Dip LSI, XT5N

Break new ground simply means delivering value through the entire customer journey by leaving behind the traditional concept of circuit-breaker. The SACE Tmax XT range offers a unique customer experience that, sharing the same features and logics with the Emax 2 range, for the first time ever overcomes the differences between molded case and air circuit-breakers. The most advanced products designed to maximize data and connectivity, ease of use and installation, performance and protection, safety and reliability.

Also known as: 056221021850, XT5NU360BFFF000XXX, ABBXT5NU360BFFF000

Specifications

Amps: 600
Volts DC: 600
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 18 kA
Amps: 600
Type: Breaker; Molded Case
Interrupt Rating DC: 18 kA
Volts DC: 600
Volts AC: 600
Interrupt Rating AC: 18 kA