1
more

Breaker, Molded Case, 600A, 600VAC, 3P, Tmax, XT5
Item #: 2020171
Cat #: XT5HU360BBFF000XXX
UPC: 056221022505
$ 6888.24 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 600 Amp, 600 Volt AC, 3P, Tmax, XT5, 1SDA102522R1
Overview
Breaker, Molded Case, 600 Amp, 600 Volt AC, 3P, Tmax, XT5, 1SDA102522R1
Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.
Also known as: 056221022505, XT5HU360BBFF000XXX, ABBXT5HU360BBFF000
Specifications
| Poles: | 3 |
| Amps: | 600 |
| Type: | Breaker; Molded Case |
| Volts AC: | 600 |
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Amps: | 600 |
| Volts AC: | 600 |