1
more

Breaker, Molded Case, 400A, 3P, 480VAC, 65kAIC, XT5H, Front Terminal
Item #: 2020129
Cat #: XT5HU340ADFF000XXX
UPC: 056221023571
$ 2549.99 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 480 Volt AC, 65 kAIC, XT5H, Front Terminal
Overview
Breaker, Molded Case, 400 Amp, 3-Pole, 480 Volt AC, 65 kAIC, XT5H, Front Terminal
Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.
Also known as: 056221023571, XT5HU340ADFF000XXX, ABBXT5HU340ADFF000
Specifications
| Poles: | 3 |
| Volts AC: | 480 |
| Amps: | 400 |
| Type: | Breaker; Molded Case |
| Interrupt Rating AC: | 65 kA |
| Poles: | 3 |
| Amps: | 400 |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 480 |
| Type: | Breaker; Molded Case |