Breaker, Molded Case, 400A, 3P, 480VAC, 65kAIC, XT5H, Front Terminal

Item #: 2020129

Cat #: XT5HU340ADFF000XXX

UPC: 056221023571

$ 2549.99 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 480 Volt AC, 65 kAIC, XT5H, Front Terminal

Overview

Breaker, Molded Case, 400 Amp, 3-Pole, 480 Volt AC, 65 kAIC, XT5H, Front Terminal

Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.

Also known as: 056221023571, XT5HU340ADFF000XXX, ABBXT5HU340ADFF000

Specifications

Poles: 3
Volts AC: 480
Amps: 400
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case