GED XT5HU360BDFF000XXX XT5H-D 600

Item #: 2020128

Cat #: XT5HU360BDFF000XXX

UPC: 056221023588

$ 3788.62 EA
Company wide:
0 in stock
Documents & Guides
ABB 1SDA102664R1 XT5H-D 600 M

Overview

ABB 1SDA102664R1 XT5H-D 600 M

Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.

Also known as: 056221023588, XT5HU360BDFF000XXX, ABBXT5HU360BDFF000

Specifications

No Specifications Available