
Breaker, Molded Case, XT6H, 800A, Ekip Dip LS/I, 800A Frame, 3P, FF UL/CSA
Item #: 2020112
Cat #: XT6HU3800EFF000XXX
UPC: 015644033659
$ 9179.63 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, XT6H, 800 Amp, Ekip Dip LS/I, 800 Amp Frame, 3-Pole, FF UL/CSA + Acc
Overview
Breaker, Molded Case, XT6H, 800 Amp, Ekip Dip LS/I, 800 Amp Frame, 3-Pole, FF UL/CSA + Acc
The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1200A. Combined with precise electronic trip units in small frames, the new range delivers significant time savings and enhances installation quality. Reliability is further increased, and speed of installation reduced, thanks to Bluetooth and Ekip connectivity for mobile devices.
Also known as: 015644033659, XT6HU3800EFF000XXX, ABBXT6HU3800EFF000
Specifications
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Amps: | 800 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 800 |
| Type: | Breaker; Molded Case |
| Volts AC: | 600 |