Breaker, Molded Case, XT6H, 800A, 600V AC, Ekip Dip LS/I,

Item #: 2020111

Cat #: XT6HU3800FFF000XXX

UPC: 015644033666

$ 9669.99 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, XT6H, 800 Amp, 600 Volt AC, Ekip Dip LS/I, 3-Pole, FF, UL/CSA

Overview

Breaker, Molded Case, XT6H, 800 Amp, 600 Volt AC, Ekip Dip LS/I, 3-Pole, FF, UL/CSA

The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1200A.

Also known as: 015644033666, XT6HU3800FFF000XXX, ABBXT6HU3800FFF000

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 800
Volts AC: 600
Poles: 3
Amps: 800
Type: Breaker; Molded Case
Volts AC: 600