Breaker, Molded Case, Tmax, XT6H, 800A, 3P, 600VAC, 800A Frame, Fixed Trip

Item #: 2020100

Cat #: XT6HU3800DFF000XXX

UPC: 015644033888

$ 4371.27 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Tmax, XT6H, 800 Amp, 3-Pole, 600 Volt AC, 800 Amp Frame, Fixed Trip

Overview

Breaker, Molded Case, Tmax, XT6H, 800 Amp, 3-Pole, 600 Volt AC, 800 Amp Frame, Fixed Trip

The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1200A. Combined with precise electronic trip units in small frames, the new range delivers significant time savings and enhances installation quality. Reliability is further increased, and speed of installation reduced, thanks to Bluetooth and Ekip connectivity for mobile devices.

Also known as: 015644033888, XT6HU3800DFF000XXX, ABBXT6HU3800DFF000

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 800
Volts AC: 600
Poles: 3
Amps: 800
Type: Breaker; Molded Case
Volts AC: 600