XT7S 800 Ekip Dip LSI In=800A 3p F F UL, 600VAC

Item #: 2020093

Cat #: 1SDA102902R1

UPC:

$ 9374.65 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, XT7S 800 Ekip Dip LSI In=800 Amp 3-Pole F F UL, 600 Volt AC

Overview

Breaker, Molded Case, XT7S 800 Ekip Dip LSI In=800 Amp 3-Pole F F UL, 600 Volt AC

C.BREAKER TMAX T7S 800 UL/CSA FIXED THREE-POLE WITH FRONT TERMINALS AND LEVER OPERATING MECHANISM AND SOLID-STATE RELEASE IN AC EKIP DIP LSI

Also known as: 1SDA102902R1, ABBXT7SU380CFFF000

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 800
Volts AC: 600
Poles: 3
Amps: 800
Type: Breaker; Molded Case
Volts AC: 600