Breaker, Molded Case, Tmax, XT7H, 1200A, 3P, 600VAC, 1200A Frame, E.DIP LS/I

Item #: 2019947

Cat #: XT7HU312EDFF000XXX

UPC: 056221025919

$ 7385.88 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Tmax, XT6H, 1200 Amp, 3-Pole, 600 Volt AC, 1200 Amp Frame, E.DIP LS/I

Overview

Breaker, Molded Case, Tmax, XT6H, 1200 Amp, 3-Pole, 600 Volt AC, 1200 Amp Frame, E.DIP LS/I

The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1200A

Also known as: 056221025919, XT7HU312EDFF000XXX, ABBXT7HU312EDFF000

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 1200
Volts AC: 600
Poles: 3
Amps: 1200
Type: Breaker; Molded Case
Volts AC: 600