Breaker, Molded Case, 400A, 600VAC, 3P, XT5LU, EKIP LS/I, 400A Frame

Item #: 2019896

Cat #: XT5LU340AEFF000XXX

UPC: 056221734200

$ 6693.82 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 400 Amp, 600 Volt AC, 3-Pole, XT5LU, EKIP LS/I, 400 Amp Frame, Front Terminals

Overview

Breaker, Molded Case, 400 Amp, 600 Volt AC, 3-Pole, XT5LU, EKIP LS/I, 400 Amp Frame, Front Terminals

Tmax XT breakers provide substantial performance advantages over standard non-current limiting circuit breakers. The Tmax XT2 and XT4 frames exhibit high interrupting ratings and amazing performance characteristics.

Also known as: 056221734200, XT5LU340AEFF000XXX, ABBXT5LU340AEFF000

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Amps: 400
Volts AC: 600