2
more

4' LED Wrap, 30/40/50K
Item #: 2019879
Cat #: FMLWL LNK 48 ALO4 8SWW2
UPC: 194995061037
$ 82.58 EA
Company wide:
155
in stock
Documents & Guides
4 Ft. LED Wrap, 25-55 Watt, 120V, 80 CRI, 2000-4000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Non-Dimmable
Overview
4 Ft. LED Wrap, 25-55 Watt, 120V, 80 CRI, 2000-4000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Non-Dimmable
An all-in-1, low-profile, linear and narrow wraparound with 18 possible color/lumen configurations standard. Comes with decorative endcaps with integrated linkabillty and a frosted diffuser providing widespread, uniform illumination. Ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
Also known as: 194995061037, FMLWL LNK 48 ALO4 8SWW2, LITFMLWLLNK48AL048
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 2000, 4000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Size: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Lumens: | 2000, 4000, Selectable |
| Size: | 4 ft, 48 in |
| Dimmable: | No |