PLATT logo

New

LED BR30 w/WarmGlow

Item #: 2019845
Cat #: 15BR30/PER/927-22/E26/WG/HO 4/1FB T20
UPC: 046677558024
$ 12.32 EA
Company wide:
24 in stock
Dimmable LED Lamp, 15W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1400, CRI: 90, Color Temperature: Warm Glow(WG) 2700-2200, Rated Average Life: Hrs. 15,000 Hrs. *Philips OC# 558023, 12NC 929002351403, Product Name: 15BR30/PER/927-22/E26/WG/HO 4/1FB T20.

Overview

Dimmable LED Lamp, 15W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1400, CRI: 90, Color Temperature: Warm Glow(WG) 2700-2200, Rated Average Life: Hrs. 15,000 Hrs. *Philips OC# 558023, 12NC 929002351403, Product Name: 15BR30/PER/927-22/E26/WG/HO 4/1FB T20.
Also known as: 046677558024, 15BR30/PER/927-22/E26/WG/HO 4/1FB T20, PHI15BR30PER92722E

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 1400
Volts AC: 120
Wattage: 15
Color Temperature: 2200 (Warm White), 2700 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Type: LED Retrofit
Dimming: Yes
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 1400
Wattage: 15
Color Rendering Index (CRI): 90
Dimming: Yes
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White), 2700 (Warm White)
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)