Slim Tapered LED Disk Light, Surface Mount, 4"

Item #: 2019768

Cat #: JSBT 4IN 30K 90CRI WL MW

UPC: 194995365364

$ 13.98 EA
Company wide:
108 in stock
Documents & Guides
Slim Tapered LED Disk Light, Surface Mount, 4 Inch, 3000K, 90 CRI, Matte White

Overview

Slim Tapered LED Disk Light, Surface Mount, 4 Inch, 3000K, 90 CRI, Matte White
Also known as: 194995365364, JSBT 4IN 30K 90CRI WL MW, JUNJSBT4IN30K90CRI

Specifications

Color Temperature: 3000 (Warm White)
Color: Matte White
Mounting: Surface
Color Rendering Index (CRI): 90
Diameter: 4 in
Color Temperature: 3000 (Warm White)
Mounting: Surface
Diameter: 4 in
Color: Matte White
Color Rendering Index (CRI): 90