Convector, 1000W, Wht

Item #: 2019745

Cat #: AMIR1002W

UPC: 626296458310

$ 342.63 EA
Company wide:
0 in stock
Documents & Guides
AMIR Series Convector, 120 V, White

Overview

AMIR Series Convector, 120 V, White
Also known as: 626296458310, AMIR1002W, SEOAMIR1002W

Specifications

Volts AC: 240
Volts AC: 240