4' S1 Channel Tape Lighting Track, Aluminum

Item #: 2019739

Cat #: DI-CHB-S1-48AL

UPC: 848333011610

$ 27.12 EA
Company wide:
589 in stock
Documents & Guides
4 Ft. S1 Channel Tape Lighting Track, Aluminum Finish/Frosted Cover, 1 Open End Cap, 1 Closed End Cap, 2 Mounting Clips *Diode LED Part# 31798*

Overview

4 Ft. S1 Channel Tape Lighting Track, Aluminum Finish/Frosted Cover, 1 Open End Cap, 1 Closed End Cap, 2 Mounting Clips *Diode LED Part# 31798*
Also known as: 848333011610, DI-CHB-S1-48AL, DIODICHBS148AL

Specifications

Length: 4 ft, 48 in
Color: Aluminum
Length: 4 ft, 48 in
Color: Aluminum