8.5W PAR30S LED Lamp, 27K

Item #: 2019727

Cat #: 8.5PAR30S/LED/927/F25/DIM/GULW/T20 6/1FB

UPC: 046677568009

Company wide:
0 in stock
Documents & Guides
LED Lamp, PAR30S, 8.5 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 568006*

Overview

LED Lamp, PAR30S, 8.5 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 568006*

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677568009, 8.5PAR30S/LED/927/F25/DIM/GULW/T20 6/1FB, PHI8.5PAR30SLED927

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 25°
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes