Maintenance Kit

Item #: 0201964

Cat #: 6482

UPC: 696471064827

$ 21.06 EA
Company wide:
36 in stock
Documents & Guides
Maintenance Kit: Air-Cooled Engines; 8kW & 9kW - 410cc and 10kW-460cc Kit (For 2013 and newer HSB models). See .pdf Catalog page for kit contents. Model 6482.

Overview

Maintenance Kit: Air-Cooled Engines; 8kW & 9kW - 410cc and 10kW-460cc Kit (For 2013 and newer HSB models). See .pdf Catalog page for kit contents. Model 6482.

Generac is a leading energy technology company that provides advanced power grid software solutions, backup and prime power systems for home and industrial applications, solar + battery storage solutions, virtual power plant platforms and engine- and battery-powered tools and equipment. Generac is committed to sustainable, cleaner energy products poised to revolutionize the 21st century electrical grid.

Also known as: 696471064827, 6482, GPS6482

Specifications

Wattage: 8 kW, 10 kW, 9 kW
Standards: California Proposition 65
Wattage: 8 kW, 10 kW, 9 kW
Standards: California Proposition 65