28W Adjustable Wall Pack

Item #: 2019638

Cat #: 65-677

UPC: 045923655357

Company wide:
0 in stock
28 Watt Adjustable LED Wall Pack; CCT Selectable; 3360-3500 Lumens; DLC Premium

Overview

28 Watt Adjustable LED Wall Pack; CCT Selectable; 3360-3500 Lumens; DLC Premium

The Nuvo 65-677 rugged 28-watt Adjustable Wall pack features Color Quick selectable color temperature, along with advancements in design to minimize light trespass. The pack is DLC Premium certified, and delivers 50,000 hours of superior, energy-efficient LED light.

Also known as: 045923655357, 65-677, SAT65677

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 3500, Selectable, 3360
Wattage: 28
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Premium)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Lumens: 3500, Selectable, 3360
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 28
Standards: California Proposition 65, DLC Listed (Premium)
Dimmable: Yes