MC Cable, 3/0-3 Stranded Copper, Aluminum Flex, 600V

Item #: 2019498

Cat #: Y13003A

UPC:

Company wide:
0 in stock
Documents & Guides
MC Cable, 3/0 AWG, 3 Conductor, Stranded Copper, Aluminum Flex, 600V

Overview

MC Cable, 3/0 AWG, 3 Conductor, Stranded Copper, Aluminum Flex, 600V

Permitted for use in Class I, Division II and Class II, Division II, and Class III, Division I and II per NEC Article 334

Also known as: Y13003A, OMNY13003A

Specifications

Gauge: 3/0 AWG
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 3/0 AWG
Material: Copper
Conductors: 3
Volts AC: 600