60W/LED/HID/TEMP/5K/120V

Item #: 2019482

Cat #: S38939

UPC: 045923389399

Company wide:
0 in stock
Documents & Guides
60 Watt LED Hi-Lumen temporary Hi-Bay Caged lamp; 5000K; Integrated Cord / Plug & Hook; 120 Volt

Overview

60 Watt LED Hi-Lumen temporary Hi-Bay Caged lamp; 5000K; Integrated Cord / Plug & Hook; 120 Volt

Satco's S38939 60W LED Hi-lumen temporary Hi-Bay caged lamp offers natural light with a 360 degree beam spread and a 3-prong Plug. It features an integrated Cord and 3-prong Plug with a hook. The lamp's high lumen count provides superior illumination.

Also known as: 045923389399, S38939, SATS38939

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Material: Plastic, Steel
Color Rendering Index (CRI): 80
Wattage: 60
Lumens: 6000
Light Technology: LED
Dimmable: No
Base: Plug 3-Prong
Color Temperature: 5000 (Bright White)
Material: Plastic, Steel
Wattage: 60
Light Technology: LED
Base: Plug 3-Prong
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 6000
Dimmable: No