7.5BR30/LED/927/GU24/120V

Item #: 2019481

Cat #: S29626

UPC: 045923296260

Company wide:
0 in stock
Documents & Guides
7.5 Watt; BR30 LED; 2700K; GU24 Base; 120 Volt

Overview

7.5 Watt; BR30 LED; 2700K; GU24 Base; 120 Volt

Satco's S29626 7.5-watt BR30 LED Lensed lamp with a bi-pin GU24 base offers warm white light and a 105 degree beam spread. This LED reflector is an energy efficient lighting solution for residential and commercial applications. Dimmable and long lasting, this frost Finished bulb delivers 25,000 hours of exceptional illumination.

Also known as: 045923296260, S29626, SATS29626

Specifications

Volts AC: 120
Lumens: 650
Material: Plastic
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Color Rendering Index (CRI): 90+
Wattage: 7.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU24)
Volts AC: 120
Material: Plastic
Shape: BR30 (Blown Reflector)
Wattage: 7.500
Light Technology: LED
Base: 2-Pin (GU24)
Lumens: 650
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes