11.5A19LED/927/120V

Item #: 2019471

Cat #: S28650

UPC: 045923286506

$ 9.42 EA
Company wide:
0 in stock
Documents & Guides
11.5 Watt; A19 LED; 90CRI; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC

Overview

11.5 Watt; A19 LED; 90CRI; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC

Satco's S28650 11.5-watt, A19 LED lamp is a sleek lighting solution for residential or commercial applications. Illuminate living rooms, dining rooms, hallways, and office spaces with this elegant white bulb. Dimmable and versatile, this lamp delivers 25,000 hours of warm white light.

Also known as: 045923286506, S28650, SATS28650

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 11.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Volts AC: 120
Material: Plastic, Metal
Color Temperature: 2700 (Warm White)
Wattage: 11.500
Light Technology: LED
Angle: 220°