20.5 WATT PAR30 HIGH LUMEN LED LONG NECK 3000K MEDIUM BASE 120 VOLT

Item #: 2019469

Cat #: S22241

UPC: 045923222412

Company wide:
0 in stock
Documents & Guides
20.5 WATT PAR30 HIGH LUMEN LED LONG NECK 3000K MEDIUM BASE 120 VOLT

Overview

20.5 WATT PAR30 HIGH LUMEN LED LONG NECK 3000K MEDIUM BASE 120 VOLT

Satco’s S22241 20.5-watt LED PAR30LN lamp is the ideal lighting solution for commercial applications. Illuminate retail spaces, houses of worship, and outdoor landscape lighting with this dimmable, silver Flood light. Featuring a high lumens count for superior illumination, this lamp delivers 25,000 hours of warm white light.

Also known as: 045923222412, S22241, SATS22241

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Aluminum
Color Rendering Index (CRI): 90
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Wattage: 20.500
Lumens: 1800
Base: Medium Screw (E26)
Material: Plastic, Aluminum
Standards: California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 20.500