13.5A19/SW/LED/930/120V/4PK

Item #: 2019468

Cat #: S12441

UPC: 045923124419

Company wide:
0 in stock
Documents & Guides
13.5 Watt A19 LED; 100 Watt Replacement; Soft White; Medium Base; 3000K; 120 Volt; 4-Pack

Overview

13.5 Watt A19 LED; 100 Watt Replacement; Soft White; Medium Base; 3000K; 120 Volt; 4-Pack

Satco's S12441 13.5-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.

Also known as: 045923124419, S12441, SATS12441

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1500
Volts AC: 120
Wattage: 13.500
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1500
Wattage: 13.500
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Aluminum
Shape: A19 (Arbitrary)
Light Technology: LED