8W A19 LED Lamp, 27K

Item #: 2019464

Cat #: S12414

UPC: 045923124143

$ 7.79 EA
Company wide:
24 in stock
Documents & Guides
8 Watt LED A19; Clear; Medium Base; 2700K; 90 CRI; 120 Volt

Overview

8 Watt LED A19; Clear; Medium Base; 2700K; 90 CRI; 120 Volt

Satco's S12414 8-watt A19 lamp is a sleek lighting solution for the home. The clear, dimmable bulb is perfect for living rooms, dining rooms, and office spaces. This energy efficient lighting solution delivers 15,000 hours of warm white light.

Also known as: 045923124143, S12414, SATS12414

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8
Standards: California Title 20
Dimmable: Yes
Volts AC: 120
Material: Glass, Aluminum
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED