Crispo 49" LED Vanity, White

Item #: 2019456

Cat #: 62-1634

UPC: 045923621840

Company wide:
0 in stock
Crispo LED 49 inch; Vanity Fixture; White Finish; CCT Selectable 3K/4K/5K

Overview

Crispo LED 49 inch; Vanity Fixture; White Finish; CCT Selectable 3K/4K/5K

The 62-1634 Crispo LED vanity fixture by Satco/Nuvo has been updated with ColorQuick technology. The simple, integrated switch allows for easy CCT selection of 3000K, 4000K or 5000K. Applications include bathrooms, hallways or offices.

Also known as: 045923621840, 62-1634, SAT621634

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 52
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 4160/4680/4420
Material: Acrylic
Wattage: 52
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 4160/4680/4420
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes