Glamour 49" LED Vanity, Brushed Nickel

Item #: 2019454

Cat #: 62-1632

UPC: 045923621642

Company wide:
0 in stock
Glamour LED 49 inch; Vanity Fixture; Brushed Nickel Finish; CCT Selectable 3K/4K/5K

Overview

Glamour LED 49 inch; Vanity Fixture; Brushed Nickel Finish; CCT Selectable 3K/4K/5K

The Glamour 62-1632 52-watt, 49-inch vanity fixture is a sleek lighting solution for the home. Illuminate hallways, bathrooms, or office spaces with this dimmable vanity fixture in a brushed Nickel Finish. With ColorQuick technology, the simple, integrated switch allows for easy CCT selection. Elegant and versatile, this vanity fixture delivers 50,000 hours of illumination.

Also known as: 045923621642, 62-1632, SAT621632

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 52
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 4160/4680/4420
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Material: Steel
Light Technology: LED
Lumens: 4160/4680/4420
Wattage: 52
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes