7" LED Disc Light - HIGH LUMEN

Item #: 2019453

Cat #: 62-1261R1

UPC: 045923621413

Company wide:
0 in stock
7 in.; LED Flush Mount Fixture; Disk Light; White Finish; 3000K; 90 CRI

Overview

7 in.; LED Flush Mount Fixture; Disk Light; White Finish; 3000K; 90 CRI

Satco's 62-1261R1 15 watt, 7 inch disc light is a sleek lighting solution for the home. The high lumen disc light serves a variety of applications including kitchens, bathrooms, hallways, and offices. Contemporary and versatile, this fixture delivers 50,000 hours of warm white light.

Also known as: 045923621413, 62-1261R1, SAT621261R1

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Material: Aluminum
Light Technology: LED