New

Dimmable LED PAR38, 10W

Item #: 2019432
Cat #: 10PAR38/LED/940/F40/DIM/GULW/T20 6/1FB
UPC: 046677567910
$ 8.00 EA
Company wide:
1,273 in stock
Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900 (Up to 90W Equiv.), CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 567917, 12NC 929003029304, Product Name: 10PAR38/LED/940/F40/DIM/GULW/T20 6/1FB.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900 (Up to 90W Equiv.), CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 567917, 12NC 929003029304, Product Name: 10PAR38/LED/940/F40/DIM/GULW/T20 6/1FB.
Also known as: 046677567910, 10PAR38/LED/940/F40/DIM/GULW/T20 6/1FB, PHI10PAR38LED940F4

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Shape: PAR38 (Sealed Beam)
Type: LED Retrofit
Light Technology: LED
Dimming: Yes
Wattage: 10
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 900
Type: LED Retrofit
Dimming: Yes

Customer Reviews

No reviews for this product
(0)