Hybrid Inverter, 120/240/208V, 9kW

Item #: 2019425

Cat #: SA12K

UPC:

Call for price
Company wide:
0 in stock
Hybrid Inverter, 120/240/208 Volt, 9kW, 48 Volt Lithium-Ion Battery, NEMA 3R

Overview

Hybrid Inverter, 120/240/208 Volt, 9kW, 48 Volt Lithium-Ion Battery, NEMA 3R

A true whole home hybrid inverter back-up in one box. Handles high (current or inductive) loads such as HVAC units and well pumps


Also known as: SA12K, SOASA12K

Specifications

Volts AC: 120/240, 208
Wattage: 12 kW
Volts AC: 120/240, 208
Wattage: 12 kW