This product has been discontinued.

36W HID Retrofit LED Lamp, 50K
Item #: 2019413
Cat #: 36GC/LED/850/ND E39 BB 6/1
UPC: 046677577605
$ 22.07 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Discontinued
Documents & Guides
LED Glass HID Lamp: Wattage: 36 (150W HID Equiv.), Lumens: 5900, Color Temperature: 5000K, Voltage: 120-277V, Base: t Mogul Screw (E39), Non-Dimmable *Philips Order Code: 577601, 12NC 929003154804, Prod. Name: 36GC/LED/850/ND E39 BB 6/1.
Overview
LED Glass HID Lamp: Wattage: 36 (150W HID Equiv.), Lumens: 5900, Color Temperature: 5000K, Voltage: 120-277V, Base: t Mogul Screw (E39), Non-Dimmable *Philips Order Code: 577601, 12NC 929003154804, Prod. Name: 36GC/LED/850/ND E39 BB 6/1.
Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.
Also known as: 046677577605, 36GC/LED/850/ND E39 BB 6/1, PHI36GCLED850NDE39
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5900 |
| Base: | Mogul Screw (E39) |
| Wattage: | 36 |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Lumens: | 5900 |
| Wattage: | 36 |
| Type: | LED Retrofit |
| Volts AC Range: | 120 - 277 |