Deadeye™ Carbide Tipped Hole Cutter, 1"

Item #: 2019337

Cat #: 36-802

UPC: 783250802005

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
Deadeye™ Carbide Tipped Hole Cutter, 1"

Overview

Deadeye™ Carbide Tipped Hole Cutter, 1"

IDEAL Electrical’s DEADEYE™ Collection delivers the highest quality power cutting tools on the market. We take pride in creating innovative, accurate and long-lasting products so you can take pride in your work. The DEADEYE™ Carbide-Tipped Hole Cutters offer the best cost-per-cut advantage and premium features making cutting through the toughest metals simple, fast and efficient. Advanced designs including the integrated arbor, SmoothStart™ pilot bit and multi-directional carbide teeth ensure the quickest and most accurate cutting, even on aggressive materials. High-quality materials and coatings including tungsten carbide teeth and DEADEYE™ finish pilot bit provide the ultimate longevity.

Also known as: 783250802005, 36-802, IDE36802

Specifications

Size: 1 in
Size: 1 in