Flip Toggle Kit with Screws, 1/4 x 2-1/2"

Item #: 2019202

Cat #: FTG14B25

UPC: 781002857594

$ 77.65 EA
Company wide:
11 in stock
Documents & Guides
Flip Toggle Kit with Screws, Anchor Diameter: 1/4 x 2-1/2 Inch, Pan Head, Includes: (25) Flip Toggle Anchors, (25) 1/4-20 x 2 1/2 Inch

Overview

Flip Toggle Kit with Screws, Anchor Diameter: 1/4 x 2-1/2 Inch, Pan Head, Includes: (25) Flip Toggle Anchors, (25) 1/4-20 x 2 1/2 Inch

The Flip Toggle Anchor is a single piece, nylon body anchor with a metal tilting head ideal for use in drywall, plaster and hollow wall concrete blocks. It's unique tilting mechanism ensures a trouble-free installation that yields twice the strength of a regular toggle bolt of the same bolt diameter. 

Also known as: 781002857594, FTG14B25, DOTFTG14B25

Specifications

Length: 2 1/2 in
Drive: Phillips, Slotted
Diameter: 1/4 in
Screw Head: Pan
Length: 2 1/2 in
Diameter: 1/4 in
Drive: Phillips, Slotted
Screw Head: Pan