Wall Twister Kit, White, Pan Head, Phillips, 3/16 x 1-1/4"

Item #: 2019201

Cat #: WTKWT

UPC: 781002857679

$ 72.31 EA
Company wide:
87 in stock
Wall Twister Kit, White, Pan Head, Phillips, 3/16 x 1-1/4 Inch

Overview

Wall Twister Kit, White, Pan Head, Phillips, 3/16 x 1-1/4 Inch

The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.


Also known as: 781002857679, WTKWT, DOTWTKWT

Specifications

Length: 1 1/4 in
Diameter: 3/16 in
Drive: Phillips
Screw Head: Pan
Color: White
Material: Carbon Steel
Length: 1 1/4 in
Drive: Phillips
Color: White
Diameter: 3/16 in
Screw Head: Pan
Material: Carbon Steel