Square Drive Pan Head Wall Twister Kit, 3/16 x 1-1/4''
Item #: 2019200
Cat #: WTKSQ
UPC: 781002857686
$ 72.31 EA
Company wide:
172
in stock
Documents & Guides
Square Drive Pan Head Wall Twist Kit, 3/16 x 1-1/4 Inch, Carbon Steel, Includes Carbide Tipped Drill Bit and #2 Square Drive Power Bit
Overview
Square Drive Pan Head Wall Twist Kit, 3/16 x 1-1/4 Inch, Carbon Steel, Includes Carbide Tipped Drill Bit and #2 Square Drive Power Bit
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.
Also known as: 781002857686, WTKSQ, DOTWTKSQ
Specifications
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Screw Head: | Pan |
| Material: | Carbon Steel |
| Drive: | Square |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Screw Head: | Pan |
| Drive: | Square |
| Diameter: | 1/4 in |
| Material: | Carbon Steel |
| Finish: | Zinc Plated |