Wall Twister Kit, Phillips, Wafer Head, 3/16 x 1-1/4"
Item #: 2019199
Cat #: WTKPW
UPC: 781002857709
$ 72.31 EA
Company wide:
116
in stock
Documents & Guides
Wall Twister Kit, Phillips, Wafer Head, 3/16 x 1-1/4 Inch, Includes: (100) White Phillips Pan Head Wall Twists, (1) 3/16 Inch Carbide Tipped Drill Bit, (1) #2 Phillips Power Bit
Overview
Wall Twister Kit, Phillips, Wafer Head, 3/16 x 1-1/4 Inch, Includes: (100) White Phillips Pan Head Wall Twists, (1) 3/16 Inch Carbide Tipped Drill Bit, (1) #2 Phillips Power Bit
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.
Also known as: 781002857709, WTKPW, DOTWTKPW
Specifications
| Screw Head: | Wafer |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Diameter: | 1/4 in |
| Finish: | Zinc Plated |
| Screw Head: | Wafer |
| Drive: | Phillips |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |